missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Ideal for ensuring optimal moisture content for diverse types of seeds and germination forms
- pH range between 6.0 and 7.5
- Wet strengthened
- Structure prevents fine seed roots from growing through the paper
Specifications
Specifications
| Basis Weight | 300 g/m2 |
| Description | Blue |
| Format | Sheet |
| Material | Cotton Linters, Refined Pulp |
| Grade | 190 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.65 mm |
| Dimensions (L x W) | 25 mm × 133 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?