Learn More
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
| Analyte | Concentration |
|---|---|
| Ge | 10μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | Water/Trace F- |
| Quantity | 30 mL |
| Grade | ICP/ICP-MS |
| Chemical Name or Material | Germanium Standard |
Product intended for laboratory use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.