missing translation for 'onlineSavingsMsg'
Learn More

Gerber Test Sulphuric Acid FMT d. 1.815-1.825, Reagecon
BIOPHARMA

Product Code. 11563122 Shop All Reagecon Products
Change view
Click to view available options
Quantity:
2.5 L
25 L
Packaging:
HDPE Blue Drum
PE-HD Safe Grip Bottle
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Packaging unitSize
11563122 2.5 L PE-HD Safe Grip Bottle Each
11553122 25 L HDPE Blue Drum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11563122 Supplier Reagecon Supplier No. SUFMTJ

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Gerber Test Sulphuric Acid FMT d. 1.815-1.825

Gerber Test Sulphuric Acid FMT d. 1.815-1.825

Especificaciones

Packaging PE-HD Safe Grip Bottle
Physical Form Liquid
Technique Gerber Test
Quantity 2.5 L
compliance-icons
Nombre del producto
  • SULPHURIC ACID FMT
Palabra de advertencia
  • Danger
Clasificación
  • Skin corrosion/irritation Category 1 A
  • Serious eye damage/eye irritation Category 1
Indicaciones de peligro
  • H314-Causes severe skin burns and eye damage.
Consejos de prudencia
  • P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P310-Immediately call a POISON CENTER/doctor/.
  • P321-Specific treatment (see on this label).
  • P405-Store locked up.
  • P501-Dispose of contents/container to in accordance with local/regional/national/international regulations..
Otros peligros
  • MIXTURE LIST-Contain: sulphuric acid
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.