missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Gerber Test Sulphuric Acid FMT d. 1.815-1.825
Specifications
Specifications
| Packaging | HDPE Blue Drum |
| Physical Form | Liquid |
| Technique | Gerber Test |
| Quantity | 25 L |
Safety and Handling
Product Identifier
- SULPHURIC ACID FMT
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: sulphuric acid
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?