missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Genie Temp-Shaker 300 with Flask Clamps

Product Code. 16697672
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16697672

Brand: Scientific Industries SIG1603

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An Orbital Shaker that provides the flexibility for using a mix of different size and shape vessels on a single platform.

  • Designed with unique flexible access.
  • Door: Direct physical access without compromising temperature.
  • Kickstand: Tilt the cover left, right, or back, wherever you have space.
  • Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
  • Ensures full view of your samples from any angle, even the back.
  • Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
  • Equipped with a platform for accepting various size flasks or beakers. (clamps sold separately)
  • Interchangeable Platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
  • Ratcheting Clamp Platform provides the flexibility for using a mix of different size and shape vessels on a single platform.
  • Patented Adhering Mat alternative to flask clamps for securing vessels to shaker platform.
  • Ideal for containers such as bottles and beakers that cannot be held with conventional clamps.

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 35 to 300 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Temperature Range (Metric) 28°C to 75°C
Wattage 57.5 W
Amperage 0.25 A
Product Type Flask Clamps
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Thermoplastic, Polycarbonate Chamber, Stainless Steel Platform
Depth (English) 19 in.
Depth (Metric) 480 mm
Dimensions (L x W) 450 x 480 mm
Dimensions (LxW) Platform 315 x 315 mm
Dimensions (L x W x H) 450 x 480 x 305 mm
Height (English) 12 in.
Height (Metric) 305 mm
Length (English) 19 in.
Length (Metric) 480 mm
Length (Metric) Platform 315 mm
Width (English) 19 in.
Width (Metric) 480 mm
Width (Metric) Platform 315 mm
Shipping Weight (English) 38 lb.
Shipping Weight (Metric) 17 kg
Weight (English) 20 lb.
Weight (Metric) 9 kg
Controller Type Power ON/OFF Switch, Touch Keypad, Digital Temp and Speed Display
Description Variable Speed Orbital Shaker with Temperature control and Flask Clamp Platform
Display Digital Temperature and Speed Display
For Use With (Equipment) Genie Temp-Shaker 300
Includes Shaker is supplied with a Standard Flask Clamp Platform
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Platform Style Flask Clamp
Style 3-way chamber design
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.