missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Genie Temp-Shaker 300 with Adhering Mat

Product Code. 16627682 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16627682 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16627682 Supplier Scientific Industries Supplier No. SIG1703

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An Orbital Shaker that provides a flat platform with patented adhering mat perfect for use with open containers

  • Designed with unique flexible access.
  • Door: Direct physical access without compromising temperature.
  • Kickstand: Tilt the cover left, right, or back, wherever you have space.
  • Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
  • Ensures full view of your samples from any angle, even the back.
  • Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
  • Patented Adhering Mat is ideal for containers such as Bottles and Beakers that cannot be held with conventional clamps.
  • Interchangeable platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 35 to 300 rpm
Electrical Requirements 230 V, UK plug
Voltage 230 V
Temperature Range (Metric) 28°C to 75°C
Wattage 57.5 W
Amperage 0.25 A
Product Type Variable Speed Orbital Shaker
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Thermoplastic, Polycarbonate Chamber, Stainless Steel Platform with Adhering Mat
Depth (English) 19 in.
Depth (Metric) 480 mm
Dimensions (L x W) 450 x 480 mm
Dimensions (LxW) Platform 315 x 315 mm
Dimensions (L x W x H) 450 x 480 x 305 mm
Height (English) 12 in.
Height (Metric) 305 mm
Length (English) 19 in.
Length (Metric) 480 mm
Length (Metric) Platform 315 mm
Width (English) 19 in.
Width (Metric) 480 mm
Width (Metric) Platform 315 mm
Shipping Weight (English) 38 lb.
Shipping Weight (Metric) 17 kg
Weight (English) 20 lb.
Weight (Metric) 9 kg
Controller Type Power ON/OFF Switch, Touch Keypad, Digital Temp and Speed Display
Description Variable Speed Orbital Shaker with Temperature control and Adhering Mat
Model Genie Temp-Shaker 300 with Adhering Mat
Display Digital Temperature and Speed Display
For Use With (Equipment) Select From 3 Platform Models Which Can Easily be Swapped with no Tools Required. (Interchangeable Platforms Sold Separately)
Includes Shaker is supplied with Patented Blue Adhering Mat Platform
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Style 3-way chamber design
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.