missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer, UK Power Cable

Product Code. 17363910 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
Dual Silicon Photodiodes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Detector Type unitSize
17363910 Dual Silicon Photodiodes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17363910 Supplier Thermo Scientific™ Supplier No. 840309400PROMO

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform UV-Vis measurements with a double beam with a reference cell position with the Thermo Scientific GENESYS 180 UV-Vis spectrophotometer.

Perform high throughput quantitative UV-Vis measurements where a double beam is required as a reference cell position with the Thermo Scientific™ GENESYS™ 180 UV-Visible Spectrophotometer. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.

The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.

Features:

  • Double Beam/Reference Cell
  • 7-inch high-resolution touchscreen user interface
  • Standard 8-position cell changer with switchable turret
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adapter available)
  • Room light resistance for open-lid operation
  • Sipper accessory
  • Accommodates cells up to 100 mm pathlength
  • 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
  • (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments 8-position cell changer (standard); Also accommodates (optional): 4-position cell changer (long path cells), Peltier thermostatted cell holder (20-60°C), Sipper accessory, Fiber optic probe coupler
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Description GENESYS 180 UV-Vis Spectrophotometer with UK Power Cable
Detector Type Dual Silicon Photodiodes
Display 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical Requirements External AC to DC converter, Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements) ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1 A at 260 and 500 nm; ≤0.00040 A at 2 A at 260 and 500 nm
Optical Design Double Beam
Photometric Accuracy ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.