missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ General Stirred Analog Water Bath Europe

Product Code. 17815031 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
28 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17815031 28 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17815031 Supplier Clifton™ Supplier No. NE428TEU
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermostatically controlled, fitted with a low level float switch which ensures heating will be switched off if the liquid level falls below the recommended level. The motor and heater are switched off in this instance.

  • General stirred 28 L analog water bath
  • Thermostatically controlled, fitted with a low level float switch which ensures heating will be switched off if the liquid level falls below the recommended level

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 28 L
Communications Digital Controller
For Use With (Equipment) SL4-22, LD4-22 RS-14, dc1-300
Temperature Range Ambient +5°C to 99°C
Type Stirred Digital Bath
Electrical Requirements 240V
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.