missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General-Purpose PharMed™ BPT Tubing for FH100 Pumps
Click to view available options
Tubing Size:
13
Unit Size:
7.5m
Description
Thermo Scientific™ General-Purpose PharMed BPT Tubing for FH100 Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.
PharMed™ BPT Tubing
- Tested to operate in Thermo Scientific peristaltic pumps
- Over 10,000 hours of tubing life
- Resists ozone and UV radiation
- Noncytotoxic and nonhemolytic
- Ideal for tissue and cell culture work
- Supplied 7.6m (25ft.) per pack
Specifications
Specifications
| Certifications/Compliance | USP VI, FDA 21 CFR 177.2600, NSF-listed (Standard 51), European Pharmacopoeia (EP) |
| Description | FH15 and FH30 Connection Tubing |
| Diameter (English) Inner | 1/32 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PharMed BPT |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| Thickness (Metric) | 1.6 mm |
| For Use With | FH100 |
| For Use With (Application) | Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100psi) version available |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction