missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ General-Purpose Narrow-Neck Bottles
Click to view available options
Capacity (Metric):
10,000 mL
5000 mL
Unit Size:
Each
Description
- High density polyethylene, octagonal bottles
- With screw cap
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Color | Natural |
| For Use With (Application) | For storage and transportation of liquids |
| Material | MDPE |
| Closure Included | Yes |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction