missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer with 3-points Traceable Calibration

Product Code. 17853038
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-100°C to +50°C
-18°C to +110°C
-20°C to +110°C
Thermometer Fill:
Green Spirit
Red Spirit
Spirit
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
15 cm
20.5 cm
30.5 cm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Thermometer Fill Immersion Type Length (Metric) unitSize
17853038 -10°C to +110°C Red Spirit Total Immersion 15 cm Each
17853048 -10°C to +150°C Red Spirit Partial Immersion 30.5 cm Each
17883008 -20°C to +110°C Spirit Partial Immersion 30.5 cm Each
17882978 -10°C to +50°C Red Spirit Partial Immersion 30.5 cm Each
17863038 -10°C to +50°C Red Spirit Total Immersion 30.5 cm Each
17803108 -10°C to +50°C Red Spirit Total Immersion 15 cm Each
17873058 -10°C to +110°C Green Spirit Partial Immersion 30.5 cm Each
17873098 -10°C to +110°C Green Spirit Partial Immersion 20.5 cm Each
17883058 -10°C to +110°C Red Spirit Partial Immersion 30.5 cm Each
17893078 -100°C to +50°C Red Spirit Total Immersion 30.5 cm Each
17813098 -18°C to +110°C Spirit Partial Immersion 30.5 cm Each
17873118 -20°C to +110°C Spirit Total Immersion 30.5 cm Each
17883118 -10°C to +110°C Green Spirit Total Immersion 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17853038 Supplier Brannan™ Supplier No. 44/430/0 + 49/101/0
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose laboratory thermometer complete with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • Supplied with calibration certificate
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 90°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Total Immersion
Length (Metric) 15 cm
Material Glass
Thermometer Fill Red Spirit
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Accuracy ± 1.5°C at 35°C
Subdivision 1°C
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.