missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ MINIS Dual Purpose Benchtop Oven/Incubator, 30 L, CLAD (Aluminum Coated Steel)

Product Code. 12833436
Change view
Click to view available options
Voltage:
240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12833436 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833436 Supplier Genlab™ Supplier No. MINIS/30

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 5°C to 250°C (Dual range)

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Solid steel door with controls located below the door

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Simple High/Low switch mechanical switch alternates between oven and incubator temperature ranges
  • Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
  • Includes main switch with indicator and heat and overheat indicators

Specifications

Certifications/Compliance C.E. compliant, ISO 9001
Controller Type Mechanical controls with High/Low switch
Capacity (Metric) 30 L
Chamber Material CLAD (Aluminum Coated Steel)
Convection Type Natural, Incology Sheathed Elements
Material Sheet Steel
No. of Shelves 2
Temperature Range (Metric) 5°C to 250°C
Display Direct Read Thermostat
Door Style Solid Steel Door
No. of Doors 1
Temperature Stability ± 0.25°C at 37°C
± 0.75°C at 100°C
Warranty 2 Years
Dimensions (D x W x H) Interior 35 x 36 x 24 cm
Dimensions (L x W x H) 49D x 48W x 50H
Weight (Metric) 20 kg
Voltage 240 V
Wattage 500 w
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.