missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ General Purpose Brushes
Click to view available options
Width (Metric):
12 mm
25 mm
Unit Size:
Each
Description
- Metal mounted
- Wood handle
Specifications
Specifications
| Product Type | General Purpose Brush |
| Bristle Material | Hair |
| Handle Material | Wood |
| For Use With (Application) | General purpose |
| Quantity | 1 Ea. |
| Width (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction