missing translation for 'onlineSavingsMsg'
Learn More

General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps

Product Code. 13501850
Click to view available options
Tubing Size:
14
16
Diameter (Metric) Inner:
1.6 mm
3.2 mm
Flow Rate:
2.0 to 150mL/min.
6.5 to 550mL/min.
Unit Size:
15m
7.5m
This item is not returnable. View return policy

Product Code. 13501850

Brand: Thermo Scientific Barnant 72300016

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

General-Purpose BioPharm Silicone Tubing is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process.

Thermo Scientific™ General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.

BioPharm Silicone Tubing (platinum-cured)

  • Tested to operate in Thermo Scientific peristaltic pumps
  • Ultra-smooth inner surface minimizes particle entrapment
  • Very low extractables with documented biocompatibility for sensitive applications
  • Ideal for lab, biotech and pharmaceutical applications
  • Supplied 15.2m (50ft.) per pack
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.2 mm
Material Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
Thickness (Metric) 1.6 mm
For Use With FH100
For Use With (Application) Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant.
Min. Operating Temperature (Metric) -60°C
Tubing Size 16
Flow Rate 6.5 to 550mL/min.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes.
Gas Permeability CO2: 25,147; H2: ----; O2: 4715; N2: 2284
Limitations Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
Color Translucent Clear to Light Amber
Vacuum Level Good
Max. Operating Temperature (Metric) 232°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.