missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ General Model Standard Incubator, 151 L
Description
- Temperature control: +5°C above ambient to 70°C
- Microprocessor PID control
- Simple calibration and auto-tuning functions
- Digital timer with delayed ON/OFF function: 1 min to 99 hr 59 min
- High temperature limit setting and open door alarm
- Convenient preset function for 3 most commonly used temperature settings
- Intuitive control panel with bright LED display and touch-sensitive keypad
- Fully insulated dual-wall door with magnetic rubber gasket
- Vibration-free design ideal for yeast cultivation
- Compact and lightweight construction with completely sealed gasket
- Stackable up to 2 units using the optional stacking kit
- Convenient sample monitoring without affecting chamber temperature via the inner tempered-glass door
- Detachable shelves and round-cornered chamber interior allows easy cleaning
- Durable incoloy heating element with radiator fins for efficient heat dissipation
- Built-in cable port to use other instruments inside the chamber
Specifications
Specifications
| Capacity (Metric) | 151 L |
| Temperature Range (Metric) | Ambient +5° to 80°C |
| Type | Standard Incubator |
| Includes | 2 wire shelves |
| Temperature Stability | 0.2° at 37°C |
| Dimensions (D x W x H) Interior | 460 x 610 x 540 mm |
| Dimensions (L x W x H) | 655 x 805 x 885 mm |
| Weight (Metric) | 62 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?