missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ GeneMapper™ Software v6.1, full installation
Shop All Thermo Scientific Products
Click to view available options
Quantity:
1 license
Unit Size:
Each
Description
- GeneMapper Software is a flexible genotyping software package that provides DNA sizing and quality allele calls for all Thermo Fisher Scientific electrophoresis-based genotyping systems
- This software specializes in multi-application functionality, including amplified fragment length polymorphism (AFLP), loss of heterozygosity (LOH), microsatellite and SNP genotyping analysis
- GeneMapper Software can help users increase data processing efficiency with remote auto-analysis and command line operation, and allows for multiuser, client-server deployment
- The software uses Process Quality Values (PQVs) for automated identification that reduces data review time for high throughput genotyping
- In addition, the security and audit features help users meet 21 CFR 11 requirements
- GeneMapper Software has not undergone specific developmental validation for human identification applications
- More than five clients simultaneously accessing the database may slow the performance of GeneMapper Software.
Features include:
- Installation on the data collection computer or a non-instrument computer
- Support of networked multiple clients when installed on a non-instrument computer
- An Oracle database with project-related data storage that ensures faster installation times and flexible archive capabilities
- Customizable project auto-saving frequency
- Defining of linearity range in the analysis methods for more reproducible, higher quality sizing of larger fragments (>800 bps)
- Analysis of up to 8-dye data
Recommended Computer Configuration
The software is tested with the following specifications:
- Dell OptiPlex XE3 Windows™ 10 Enterprise LTSC operating system
- Dell 3551 Windows™ 10 Enterprise LTSC operating system
- CPU: Core i5-6440HQ/3.0GHz and CoreTM i5-10400H CPU @ 2.60 GHz
- Memory: 16GB
- Disk: Free space: 500MB on the boot drive, 7 GB on the drive on which the GeneMapper™ Software is installed
Specifications
Specifications
| Product Line | GeneMapper |
| Software Type | CE Fragment Analysis |
| Content And Storage | The software is provided in the form of a USB stick. |
| Data Entry | CE Fragment Analysis (.fsa files) |
| License | Full |
| Operating System | Windows 10 |
| Quantity | 1 license |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction