missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gel Loading Gastight Syringes
Click to view available options
Unit Size:
Each
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass, PTFE, Stainless Steel |
| Diameter (Metric) Inner Needle | 0.18 mm |
| Diameter (Metric) Outer Needle | 0.2 mm |
| For Use With (Application) | Gel electrophoresis used in forensics, molecular biology, genetics, microbiology and biochemistry |
| Product Type | Gel Loading Gastight Syringe |
| Needle Point Style | 3 |
| For Use With (Equipment) | Merlin Microseal Septa and Split/Splitless Injection |
| Connection Type | Removable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction