missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for HU10 Mini-Plus Horizontal Gel Electrophoresis Unit, 1mm thick

Product Code. 10131991
Change view
Click to view available options
No. of Wells:
8
12
16
20
Width (Metric) Teeth:
3 mm
3.6 mm
5.5 mm
9 mm
Volume (Metric) Sample:
12 μL
15 μL
25 μL
40 μL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Width (Metric) Teeth Volume (Metric) Sample unitSize
10131991 16 3.6 mm 15 μL Each
10151891 8 9 mm 40 μL Each
11789595 12 5.5 mm 25 μL Each
10305261 20 3 mm 12 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10131991 Supplier Fisherbrand™ Supplier No. HU10C116

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with HU10 Mini-Plus Horizontal Gel Electrophoresis Unit

  • Color coded
  • Height adjustable
  • Thickness: 1mm
  • Offer complete control over loading volume and well depth to maximum 32-sample throughput

Specifications

For Use With (Equipment) HU10 Mini-Plus Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 16
Thickness (Metric) 1 mm
Volume (Metric) Sample 15 μL
Width (Metric) Teeth 3.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.