missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for HU13 Midi Horizontal Gel Electrophoresis Unit, 1mm thick

Product Code. 10181701
Change view
Click to view available options
No. of Wells:
10
12
16
20
24
28
Width (Metric) Teeth:
3 mm
4 mm
5.5 mm
8 mm
9.5 mm
Volume (Metric) Sample:
13 μL
17 μL
25 μL
35 μL
40 μL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Width (Metric) Teeth Volume (Metric) Sample unitSize
10181701 20 4 mm 17 μL Each
12398416 12 8 mm 35 μL Each
10141421 10 9.5 mm 40 μL Each
10479542 16 5.5 mm 25 μL Each
10385211 24 3 mm 13 μL Each
10633812 28 3 mm 13 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10181701 Supplier Fisherbrand™ Supplier No. HU13C120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with HU13 Midi Horizontal Gel Electrophoresis Unit

  • Color coded
  • Height adjustable
  • Offer complete control over loading volume
  • Well depth to maximum 112-sample throughput

Specifications

For Use With (Equipment) HU13 Midi Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 20
Thickness (Metric) 1 mm
Volume (Fill) Metric 4 μL
Volume (Metric) Sample 17 μL
Width (Metric) Teeth 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.