missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for TVG-SYS Vari-gel MIDI Horizontal Gel Electrophoresis Unit

Product Code. 11716185
Change view
Click to view available options
No. of Wells:
8
12
15
20
Volume (Metric) Sample:
10 μL
15 μL
20 μL
25 μL
35 μL
45 μL
50 μL
65 μL
90 μL
Width (Metric) Teeth:
2.5 mm
4 mm
5.5 mm
9.25 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Volume (Metric) Sample Width (Metric) Teeth unitSize
11716185 20 10 μL 2.5 mm Each
11736185 12 35 μL 5.5 mm Each
11796185 20 15 μL 2.5 mm Each
11726185 8 65 μL 9.25 mm Each
11716175 8 45 μL 9.25 mm Each
11706195 8 90 μL 9.25 mm Each
11706185 12 25 μL 5.5 mm Each
11724925 15 20 μL 4 mm Each
11716195 12 50 μL 5.5 mm Each
11726195 20 20 μL 2.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11716185 Supplier Fisherbrand™ Supplier No. TVGC120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with TVG-SYS Vari-gel MIDI Horizontal Gel Electrophoresis Unit

  • Available in 1, 1.5 and 2mm thickness

Specifications

For Use With (Equipment) TVG-SYS Vari-Gel MIDI Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 20
Thickness (Metric) 1 mm
Volume (Metric) Sample 10 μL
Width (Metric) Teeth 2.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.