missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for Easigel H1-SET Horizontal Gel Electrophoresis Unit

Product Code. 11710555
Change view
Click to view available options
No. of Wells:
8
12
16
20
Thickness (Metric):
1 mm
1.5 mm
Width (Metric) Teeth:
2.8 mm
4 mm
6 mm
10 mm
Volume (Metric) Sample:
12 μL
18 μL
27 μL
40 μL
45 μL
65 μL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) Width (Metric) Teeth Volume (Metric) Sample unitSize
11710555 20 1.5 mm 2.8 mm 18 μL Each
11766874 12 1 mm 6 mm 27 μL Each
10593944 16 1 mm 4 mm 18 μL Each
11760545 20 1 mm 2.8 mm 12 μL Each
11776874 12 1.5 mm 6 mm 40 μL Each
11740545 8 1 mm 10 mm 45 μL Each
11790545 8 1.5 mm 10 mm 65 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11710555 Supplier Fisherbrand™ Supplier No. H1C1520MC

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Easigel H1-SET Horizontal Gel Electrophoresis Unit

  • Color coded
  • Offer flexibility in sample-loading
  • Volume to maximum 40-sample throughput

Specifications

For Use With (Equipment) Easigel H1-SET Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 20
Thickness (Metric) 1.5 mm
Volume (Metric) Sample 18 μL
Width (Metric) Teeth 2.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.