missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit

Product Code. 11706175
Change view
Click to view available options
No. of Wells:
1
10
20
30
Thickness (Metric):
1 mm
1.5 mm
2 mm
Volume (Metric) Sample:
24 μL
29 μL
43 μL
58 μL
64 μL
128 μL
690 μL
Width (Metric) Teeth:
2.5 mm
5.9 mm
12.8 mm
138 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) Volume (Metric) Sample Width (Metric) Teeth unitSize
11706175 20 2 mm 58 μL 5.9 mm Each
11736165 10 1 mm 64 μL 12.8 mm Each
11756165 20 1 mm 29 μL 5.9 mm Each
11786165 10 2 mm 128 μL 12.8 mm Each
11766784 30 2 mm 24 μL 2.5 mm Each
11776165 20 1.5 mm 43 μL 5.9 mm Each
12597816 1 1 mm 690 μL 138 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11706175 Supplier Fisherbrand™ Supplier No. VGC220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit.

  • Color coded
  • For use with VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit

Specifications

For Use With (Equipment) VG-SYS Vari-Gel MAXI Horizontal Electrophoresis Unit
Type Comb
No. of Wells 20
Quantity 1 Each
Thickness (Metric) 2 mm
Volume (Metric) Sample 58 μL
Width (Metric) Teeth 5.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.