missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TV100-MC10 Gel Multicaster Unit
Casts up to ten 1mm thick, 10 x 10cm standard or gradient mini-gels.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
- Gels can be poured either as gradient gels or as standard polyacrylamide gels
- For gradient gels, hose is connected to the inlet port at the bottom of the front plate
- For polyacrylamide gels, gel is casted from the top of the casting chamber using a pipette
- For use with its 10 x 10cm (W x H) TV100 mini-gel, 20.5 x 10cm TV200 wide format mini-gel and 20.5 x 20cm TV400 maxi-gel units
- Dovetailed silicone gasket acts in conjunction with 5 nylon screws to distribute pressure evenly across the glass plates for leak-free casting
- Separation sheets, 1mm thick, separates each gel cassette after casting and maintains correct pressure between the glass plates and the front plate of the casting chamber
- V-shaped cavity stabilizes the gradient in the bottom of casting chamber
- Inlet ports maintain the steady flow of acrylamide into the casting unit before polymerization
Specifications
10 x 10 cm TV100 Mini-Gel, 20.5 x 10 cm TV200 Wide Format Mini-Gel and 20.5 x 20 cm TV400 Maxi-Gel Units | |
20 x 1mm separation sheets, 2 x 0.4mm spacer aligners and 3mm internal diameter nylon hose | |
8 cm |
TV100-MC10 Gel Multicaster Unit | |
W x H: 13 x 13.5 cm |