missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Gel Casting Kit for HE 33 Mini Submarine Unit

Product Code. 12064647
Click to view available options
For Use With (Equipment):
HE33 Mini Submarine Unit
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 12064647

Brand: Hoefer™ HE4710

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory parts for HE 33 Mini Submarine

  • 7 x 10 cm Running Tray
  • 7 x 10 cm Casting Tray
  • Foam Gaskets
  • 4 pcs

Specifications

For Use With (Equipment) HE33 Mini Submarine Unit
Type Gel Casting Kit
Gel Dimensions 7 x 10 cm
Includes HE42-10 UV transparent Acrylic running tray, HE45-10 casting tray and four HE48 Foam gaskets
Dimensions (L x W) 3.93 x 2.75 in. (10 x 7 cm)
Length (English) 3.93 in.
Length (Metric) 10 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.