missing translation for 'onlineSavingsMsg'
Learn More

Manutan Geared travel trolley, beam width 180/300mm, 3000kg capacity

Product Code. 12870529
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12870529 Supplier Manutan Supplier No. A338504
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.

  • Load capacity: 3000kg
  • Track width: 180mm-300mm
  • Dimensions (H x W x D): 330mm x 300mm x 550mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.