Learn More
Cytiva Whatman™ 30mm SPARTAN™ Regenerated Cellulose Syringe Filters
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Spartan™ Regenerated Cellulose Syringe Filters is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
Brand: Cytiva 10463050
193.38 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 52
Additional Details : Weight : 0.39600kg
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Light Brown | |
0.45 μm | |
Polypropylene | |
Male luer | |
Syringe Filter |
Regenerated Cellulose | |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
100/Pk. | |
30 mm |