missing translation for 'onlineSavingsMsg'
Learn More

Cytiva RESOURCE™ and SOURCE™ 15 and 5RPC columns

Product Code. 11580794 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1.7 mL
10 mL
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11580794 10 mL Pack of 10
10515595 1.7 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11580794 Supplier Cytiva Supplier No. 17072720

Please to purchase this item. Need a web account? Register with us today!

Denna artikel kan inte returneras. Se returpolicy

High Performance Reversed Phase Chromatography

Ideally suited for difficult preparative separations at all scales

  • High resolution separations in minutes
  • High performance at low back pressures
  • High capacity at high flow rates
  • Wide pH stability range
  • Excellent scalability
  • Reproducible quality

TRUSTED_SUSTAINABILITY

Specifikationer

Ligand Type Matrix surface
Particle Shape Monosized
Particle Size 15 μm
pH 1 to 12
Quantity 10 mL
Volume (Metric) 10 mL
Packing Material Polystyrene/Divinyl Benzene
Endcapped No
Type Reversed Phase Column
compliance-icons
Produktbeteckning
  • SOURCE 15RPC, 10 ml
Signalord
  • Warning
Riskkategorier
  • Flammable liquid Category 3
Faroangivelser
  • H226-Flammable liquid and vapour.
Skyddsangivelse
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Kompletterande information
  • MIXTURE LIST-Contain: ethanol
  • UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.