missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Combs for HE 33 Mini Submarine Unit
Description
- Variety of eight sizes ranging from 1/2 to 16 wells
- 1 to 1.5 mm Thickness
- 44/6 to 2.6 mm Well Width
- 235/35 to 20.5 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | HE33 Mini Submarine Unit |
| Type | Backless Comb |
| No. of Wells | 8 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Fill) Metric | 32.5 μL |
| Width (English) Well | 0.25 in. |
| Width (Metric) Well | 0.65 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?