missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Combs for HE 33 Mini Submarine Unit

Product Code. 10036334
Change view
Click to view available options
No. of Wells:
1 Prep, 2 Reference
12
16
8
Preparative
Thickness (Metric):
0.1 cm
0.15 cm
N/A
Type:
Backless Comb
Backless Preparative Comb
Comb Back and Two Screws
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) Type unitSize
10036334 12 0.15 cm Backless Comb Each
11539533 16 0.1 cm Backless Comb Each
11519533 12 0.1 cm Backless Comb Each
11599523 8 0.1 cm Backless Comb Each
11559533 Preparative 0.1 cm Backless Preparative Comb Each
12084637 12 0.15 cm Backless Comb Each
11509533 8 0.15 cm Backless Comb Each
11569533 Preparative 0.15 cm Backless Preparative Comb Each
12044817 1 Prep, 2 Reference N/A Comb Back and Two Screws Each
12074827 16 0.15 cm Backless Comb Each
10534455 16 0.15 cm Backless Comb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10036334 Supplier Hoefer™ Supplier No. HE31A1215

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Accessory parts for HE 33 Mini Submarine

  • Variety of eight sizes ranging from 1/2 to 16 wells
  • 1 to 1.5 mm Thickness
  • 44/6 to 2.6 mm Well Width
  • 235/35 to 20.5 μL Sample Volume
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) HE33 Mini Submarine Unit
Type Backless Comb
No. of Wells 12
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Fill) Metric 30.5 μL
Width (English) Well 0.15 in.
Width (Metric) Well 0.39 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.