missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HE 33 Combs

Product Code. 11380462 Shop All Cytiva Products
Change view
Click to view available options
:
Comb, 30-wells; 1.0mm thick
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11380462 Comb, 30-wells; 1.0mm thick
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11380462 Supplier Cytiva Supplier No. 80605720

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Without back

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Backless Comb
No. of Wells 30
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Width (English) 0.11 in.
Width (Metric) 0.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.