missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GCv Series Forced Air Fridge-Freezer

Provides double the cooling power with two separate cooling circuits and two compressors. Liebherr™ GCv Series Forced Air Fridge-Freezer has an upper refrigerator with adjustable shelves and a lower freezer compartment with bins on shelves, with separate locks for each compartment.

Brand:  Liebherr™ GCv 4060

Additional Details : Weight : 82.00000kg

 View more versions of this product

Product Code. 15776838

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Electronic Controls with Digital Temperature Display: Provides easy-to-see, easy-to-use controls without opening the door, as well as a temperature alarm
  • Separate cooling circuits/compressors: Enables independent temperature setting and eliminates air exchange to prevent odor transfer
  • Forced air cooling: Highly efficient fans cool freshly stored items quickly and maintain an even temperature throughout the interior
  • Separately lockable compartments: Sturdy locks are designed for extreme conditions and are independent of the handles
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications

Specifications

107 L
-14°C to -28°C
HardLine with Slimline Handle
Right Interchangeable
3
45 kg (Refrigerator), 24 kg (Freezer)
Automatic
R 600a
70 mm
Digital, External
Electronic
61.5D x 60W x 200H cm
1.5 A
50 Hz
88 kg
254 L
1°C to 15°C
2
Wire Bins (Freezer)
4 (3 Adjustable, Wire Grid) Refrigerator; 2 (Glass, Beneath Bins) Freezer
2
Key Lock
Stainless Steel
White Plastic
Stainless Steel
Temperature alarm, Adjustable feet
1.447 kWh / 23 hr.
220/240 V
200 w
82 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers