missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ GC Tubing Fused Silica (Not Deactivated)

Product Code. 15258823
Click to view available options
Overall Length (Metric):
1 m
10 m
25 m
Diameter (Metric) Inner:
0.01 mm
0.025 mm
0.04 mm
0.05 mm
0.06 mm
0.075 mm
0.1 mm
0.11 mm
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.14 mm
0.15 mm
0.17 mm
0.2 mm
0.22 mm
0.285 mm
0.363 mm
0.43 mm
0.68 mm
Unit Size:
10m
25m
Each
This item is not returnable. View return policy

Product Code. 15258823

Brand: Trajan Scientific and Medical™ 062461

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Helps in maintaining a high performance chromatography system

  • High quality fused silica tubing
  • Tubing protected with high temperature polyimide resin
  • Used in a wide range of GC, LC and biotechnology applications

Specifications

Type Tubing
For Use With (Application) GC, LC and Biotechnology
Diameter (Metric) Inner 0.25 mm
Diameter (Metric) Outer 0.15 mm
Overall Length (Metric) 10 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.