missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ GC Tubing Fused Silica (Not Deactivated)

Helps in maintaining a high performance chromatography system

Brand:  Trajan Scientific and Medical™ 062472

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15238833

  • £78.30 / 10m
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

  • High quality fused silica tubing
  • Tubing protected with high temperature polyimide resin
  • Used in a wide range of GC, LC and biotechnology applications
Specifications

Specifications

Tubing
0.15 mm
10 m
GC, LC and Biotechnology
0.22 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers