missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ GC Tubing Fused Silica (Not Deactivated)

Product Code. 12760740
Change view
Click to view available options
Overall Length (Metric):
1 m
10 m
25 m
Diameter (Metric) Inner:
0.01 mm
0.025 mm
0.04 mm
0.05 mm
0.06 mm
0.075 mm
0.1 mm
0.11 mm
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.14 mm
0.15 mm
0.17 mm
0.2 mm
0.22 mm
0.285 mm
0.363 mm
0.43 mm
0.68 mm
Unit Size:
10m
25m
Each
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
12760740 1 m 0.075 mm 0.363 mm Each
15258823 10 m 0.25 mm 0.15 mm 10m
15258833 10 m 0.15 mm 0.285 mm 10m
15208843 10 m 0.53 mm 0.68 mm 10m
15238823 10 m 0.01 mm 0.285 mm 10m
15278833 25 m 0.22 mm 0.363 mm 25m
12750740 1 m 0.025 mm 0.363 mm Each
13184359 1 m 0.05 mm 0.363 mm Each
15288833 10 m 0.32 mm 0.43 mm 10m
15258843 1 m 0.15 mm 0.363 mm Each
15268843 1 m 0.1 mm 0.363 mm Each
15218823 10 m 0.11 mm 0.17 mm 10m
15278823 10 m 0.05 mm 0.22 mm 10m
15208833 10 m 0.1 mm 0.2 mm 10m
15228823 25 m 0.11 mm 0.17 mm 25m
15228833 25 m 0.1 mm 0.363 mm 25m
15228843 10 m 0.25 mm 0.363 mm 10m
15238833 10 m 0.15 mm 0.22 mm 10m
15248823 10 m 0.25 mm 0.285 mm 10m
15248833 25 m 0.15 mm 0.22 mm 25m
15268823 10 m 0.04 mm 0.14 mm 10m
15288823 10 m 0.05 mm 0.15 mm 10m
15298823 10 m 0.06 mm 0.22 mm 10m
15298833 25 m 0.32 mm 0.43 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 12760740 Supplier Trajan Scientific and Medical™ Supplier No. 062712
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Helps in maintaining a high performance chromatography system

  • High quality fused silica tubing
  • Tubing protected with high temperature polyimide resin
  • Used in a wide range of GC, LC and biotechnology applications

Specifications

Type Tubing
For Use With (Application) GC, LC and Biotechnology
Diameter (Metric) Inner 0.075 mm
Diameter (Metric) Outer 0.363 mm
Overall Length (Metric) 1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.