missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ GC septa 5TCSD predrilled triple layer PTFE / silicone 5mm SGE

MN GC septa is a bleed and temperature optimized material

Brand:  Trajan Scientific and Medical™ 041850

Code : 13

Additional Details : Weight : 0.50000kg

Product Code. 10350421

  • £67.55 / Pack of 50

Estimated Shipment: 01-12-2022
to see stock.
Add to basket

Description

Description

  • High mechanical strength septa - up to 400 injections per septa
  • Reliable seal against carrier gas pressure in inlet
  • No bleed or contamination into GC system
  • Maximum operating temperature of 350°C (300°C for 17mm size)
Specifications

Specifications

Premium MN Septa
5 mm
Silicone, High Temperature
50/ Pack
Videos
SDS
Documents
Certificates
Special Offers

Special Offers