missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
Range of columns that feature high levels of robustness, reproducibility and performance
£303.00 - £1050.00
Specifications
Stationary Phase | 70% Cyanopropyl Polysilphenylene Siloxane |
---|---|
Max. Temperature | 260°C |
Temperature Range | 50°C to 250°C |
Packing Material | BPX70 |
Polarity | Polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
12614955
|
SGE™
054600 |
0.1 mm | 0.2 μm | 10 m | 0.2 μm |
£303.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10310611
|
SGE™
054603 |
0.22 mm | 0.25 μm | 50 m | 0.25 μm |
£995.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||
10461201
|
SGE™
054612 |
0.22 mm | 0.25 μm | 30 m | 0.25 μm |
£580.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10451041
|
SGE™
054620 |
0.53 mm | 0.5 μm | 30 m | 0.5 μm |
£680.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10422191
|
SGE™
054602 |
0.22 mm | 0.25 μm | 25 m | 0.25 μm |
£580.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10451201
|
SGE™
054607 |
0.32 mm | 0.25 μm | 50 m | 0.25 μm |
£1050.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10731032
|
SGE™
054613 |
0.22 mm | 0.25 μm | 60 m | 0.25 μm |
£995.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
Description
Range of columns that feature high levels of robustness, reproducibility and performance
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis
Specifications
70% Cyanopropyl Polysilphenylene Siloxane | |
50°C to 250°C | |
Polar |
260°C | |
BPX70 |