missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
Description
Range of columns that feature high levels of robustness, reproducibility and performance
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis
Specifications
Specifications
| Max. Temperature | 260°C |
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | 70% Cyanopropyl Polysilphenylene Siloxane |
| For Use With (Application) | FAMEs Analysis, cis/trans Isomer Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 50°C to 250°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Packing Material | BPX70 |
| Polarity | Polar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?