missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Gas Tight Fixed Needle Autosampler Syringe, Cone Tip

Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.

Brand:  Trajan Scientific and Medical™ 005866

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13159215

  • £94.80 / Each
Estimated Shipment: 07-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments
Specifications

Specifications

PTFE-tipped (Plunger)
0.11 mm
Gastight
57 mm
Fixed
26 G
0.47 mm
100 μL
Cone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers