missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ N2 Gas Connection Kit
For Use With: series CB
Brand: BINDER™ 8012-0016
Additional Details : Weight : 2.61000kg
Description
- Max. pressure of 10 bar
- With connection parts
- 5m hose included
- For use with CB series incubators
Specifications
Gas cylinder connection set - for N2, consisting of a gas tank pressure regulator with connection parts and 5-meter hose | |
Accessory, Gas Connection Kit | |
5 m hose |
BINDER Chambers Series CB, CBF | |
Nitrogen Gas |