missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical Gas Filter - Carrier Gas

Product Code. 15770969
Change view
Click to view available options
Capacity (Metric):
100 mL O2, 1 g H2O
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15770969 100 mL O2, 1 g H2O Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15770969 Supplier Trajan Scientific and Medical Supplier No. 1035250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent contaminants in gases from significantly impacting the quality of results. Oxygen, hydrocarbons and moisture can lead to problems such as noisy baselines, moisture entering the GC column, excessive bleed and septa degradation.

  • Capacity of 100 mL oxygen, 1 g water, organics depending upon impurities
  • Indicator color change tells you when to change your filter
  • Can be used in combination with other filters through a simple connecting unit
  • Kit consists of gas filter and connecting unit

Specifications

Capacity (Metric) 100 mL O2, 1 g H2O
Color Indicator Oxygen: green to gray; Moisture: green to light brown; Hydrocarbons: no indicator
Type Carrier Gas
For Use With (Equipment) Connecting unit

For research use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.