missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gas Cylinder Wall Support

Product Code. 15772439 Shop All Ohaus Products
Click to view available options
Includes:
Message Strap
Strap
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15772439

Brand: OHAUS™ 30400025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Gas Cylinder Wall Support provides secure support for holding glassware at elevated positions.

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
TRUSTED_SUSTAINABILITY

Specifications

Type Wall Support
Material Cast Aluminum
Includes Message Strap
For Use With (Application) Gas Cylinder Support
Description Clamp, Support, 715M Wall, CLR-715M
Height (Metric) 118 mm
Height (English) 4.63 in.
Length (English) 1.88 in.
Length (Metric) 48 mm
Width (English) 8.10 in.
Width (Metric) 206 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.