missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Gas Cylinder Wall Support
Shop All Ohaus Products
Click to view available options
Includes:
Message Strap
Strap
Unit Size:
Each
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
Specifications
Specifications
| Type | Wall Support |
| Material | Cast Aluminum |
| Includes | Strap |
| For Use With (Application) | Gas Cylinder Support |
| Description | Clamp, Support, 715 Wall, CLR-715 |
| Height (Metric) | 118 mm |
| Height (English) | 4.63 in. |
| Length (English) | 1.88 in. |
| Length (Metric) | 48 mm |
| Width (English) | 8.10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction