missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Gas Cylinder Connection Kit

Product Code. 15651646 Shop All BINDER Products
Change view
Click to view available options
Unit Size:
Each
Product Code. unitSize
15651646 Each
1 options
This item is not returnable. View return policy

Product Code. 15651646

Brand: BINDER™ 80120014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gas Cylinder Connection Kit includes a gas tank pressure regulator, connection parts, and a 5 meter hose. For use with CO2 gas.

  • Gas tank pressure regulator
  • With connection parts and 5-meter hose
  • For Use With: series C, CB

Specifications

Description Gas cylinder connection set - for CO2, consisting of a gas tank pressure regulator with connection parts and 5-meter hose
For Use With (Equipment) BINDER Chambers Series CB-S, CB, CBF
Material Steel
Type Gas Connection
For Use With (Application) For use with CO2 gas
Includes 5 m Hose, Connection Parts
Pressure Range Max. pressure 10 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.