missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Gas Cylinder Cabinet G-OD

Safe and approved outdoor storage of flammable or toxic gases

Brand:  asecos™ 30701015

Additional Details : Weight : 94.00000kg

 View more versions of this product

Product Code. 15536895

  • £1457.50 / Each
Estimated Shipment: 31-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For outdoor use only


Description

Description

  • Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
  • No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
  • Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications

Specifications

2070 mm
Gas cylinder cabinet
695 mm
Powder-coated plain
706 mm
400 x 706 x 2149 mm
370 x 695 x 2070 mm
400 mm
Up to 2 x 50 L Gas Cylinders
GOD.215.070.R
Standard interior equipment for 2 x 50 litre gas cylinders
Safe and approved outdoor storage of flammable or toxic gases
370 mm
Steel
Standard interior equipment for 2 x 50 liter gas cylinders
101 kg
Light Gray
2149 mm
Wing, Right-hinged, Without window
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers