missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Ortho Surgical Gloves

Product Code. 17833652 Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17833652

Brand: Ansell 330065060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex surgical gloves have an extra-thick glove formulation to withstand the rigors of surgery, especially where power tools and bone fragments are present.

  • ASTM D6978 certified
  • 50% thicker on average than Ansell's standard powder-free latex surgical gloves providing outstanding protection
  • Heavy-textured finish for superior grip for dry and damp applications
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN 388:2016, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 12.80 ±0.98 mil
Finger Thickness (Metric) 0.33 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 12.01 ±0.98 mil
Palm Thickness (Metric) 0.31 ±0.03 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 12.01 ±0.98 mil
Thickness (Metric) 0.31 ±0.03 mm
Model GAMMEX-330065
Length (English) 11.9 in.
Length (Metric) 301 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.