missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex Micro Gloves

Product Code. 16336871 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 16336871

Brand: Ansell 330052090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GAMMEX Latex Micro Gloves are latex, powder-free surgical gloves offering exceptional tactile sensitivity and dexterity.

  • Micro thin: 15% thinner* for enhanced precision performance
  • Ergonomic design: Exceptional comfort and fit for reduced hand fatigue
  • Donning aid technology: Easy donning or doffing with dry or damp hands
  • *when compared with Ansell's standard latex gloves

Specifications

Certifications/Compliance (Europe) AS/NZS 4179, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Accelerator Free Yes
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 7.87 ± 0.79 in.
Finger Thickness (Metric) 0.20 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 7.09 ± 0.79 in.
Palm Thickness (Metric) 0.18 ± 0.02 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 7.87 ± 0.79 in.
Thickness (Metric) 0.20 ± 0.02 mm
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.