missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Glove-in-Glove™ System Surgical Gloves

Product Code. 17823822 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17823822 8.5 50 pairs
17833822 7 50 pairs
17813622 6.5 50 pairs
17893612 6 50 pairs
17883812 7.5 50 pairs
17853822 8 50 pairs
17873822 9 50 pairs
17843752 5.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17823822 Supplier Ansell Supplier No. 330083085
  • ONLINE EXCLUSIVE PRICE
    £4882.50
    £3868.15 / 50 pairs
    Save £1014.35
    20% Off
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, pre-donned double gloving system of two gloves in one makes it easy to double glove in one don. Especially ideal for use in high risk surgeries, such as in trauma or cardiac procedures.

  • ASTM D3577, ASTM D7160 certified
  • Pre-donned outer and inner gloves to help save on half the donning time
  • 50% less inner packaging materials to help reduce the impact on the environment
  • Outer and inner gloves are aligned at the finger tips to minimize the need for adjustments upon donning
  • Outer glove comes off easily for easy intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural, Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 17.13 ±1.97 mil
Finger Thickness (Metric) 0.44 ±0.05 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 14.37 ±1.97 mil
Palm Thickness (Metric) 0.37 ±0.05 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 14.37 ±1.97 mil
Thickness (Metric) 0.37 ±0.05 mm
Model GAMMEX-330083
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.