missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ AMT™ Technology, Powder-free Latex Gloves

Product Code. p-7250201 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
25 pairs
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17893602

Brand: Ansell 330023075

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

The proprietary AMT™ Technology of these gloves enables the application of chlorhexidine gluconate for added protection during surgical procedures, even when a glove breach occurs.

  • ISO 10282, JIS T9107, EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009 certified
  • Proprietary AMT Technology™ enables the application of chlorhexidine gluconate (CHG) to the inner coating, suppressing the users' regrowth of bacteria while providing rapolyisoprened anti-viral and anti-bacterial action for added protection even when a glove breach occurs
  • Kills at least 99% of Hep-C virus and HIV-1 strain Mn as early as 1 minute
  • Kills between 99 and 99.999% of eight common gram-positive, gram-negative and drug-resistant bacteria as early as 1 minute
  • Antimicrobial glove contains moisturizers, emollients and anti-irritant components, ensuring a skin friendly glove while providing enhanced protection
  • NOTE: Not proven to protect against blood-borne infections where the skin is broken, cut or punctured. HIV-1 strain Mn is a well-studied, virulent strain of HIV-1.

Specifications

Certifications/Compliance ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Industrial
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.66 ±0.79 mil
Finger Thickness (Metric) 0.22 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Product Type Latex Gloves
Size 7.5
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model GAMMEX-330023
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.