missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ AMT™ Technology, Powder-free Latex Gloves

Product Code. 17873682 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
25 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17873682 7 25 pairs
17893602 7.5 25 pairs
17883712 9 25 pairs
17863592 6 25 pairs
17863712 8.5 25 pairs
17843672 6.5 25 pairs
17883672 5.5 25 pairs
17813722 8 25 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17873682 Supplier Ansell Supplier No. 330023070
  • ONLINE EXCLUSIVE PRICE
    £129.15
    £100.22 / 25 pairs
    Save £28.93
    22% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This product contains natural rubber latex, which may cause allergic reactions.

The proprietary AMT™ Technology of these gloves enables the application of chlorhexidine gluconate for added protection during surgical procedures, even when a glove breach occurs.

  • ISO 10282, JIS T9107, EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009 certified
  • Proprietary AMT Technology™ enables the application of chlorhexidine gluconate (CHG) to the inner coating, suppressing the users' regrowth of bacteria while providing rapolyisoprened anti-viral and anti-bacterial action for added protection even when a glove breach occurs
  • Kills at least 99% of Hep-C virus and HIV-1 strain Mn as early as 1 minute
  • Kills between 99 and 99.999% of eight common gram-positive, gram-negative and drug-resistant bacteria as early as 1 minute
  • Antimicrobial glove contains moisturizers, emollients and anti-irritant components, ensuring a skin friendly glove while providing enhanced protection
  • NOTE: Not proven to protect against blood-borne infections where the skin is broken, cut or punctured. HIV-1 strain Mn is a well-studied, virulent strain of HIV-1.

Specifications

Certifications/Compliance ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Industrial
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.66 ±0.79 mil
Finger Thickness (Metric) 0.22 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Product Type Latex Gloves
Size 7
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model GAMMEX-330023
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.