missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ Gamma Wipe™ -VP Wiper
Shop All Berkshire Products

Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Pack of 500
Description
VP Wiper has sterile, sealed edge and is cleanroom laundered. Made of 100% polyester knit.
- <20 EU/device to <0.5 EU/mL
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
- High absorbency
Cleanroom, VP wiper, sterile wiper, sealed edge wiper
Specifications
Specifications
| Product Type | Sealed Edge Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 3 cm |
| Width (English) | 12 in. |
| Width (Metric) | 3 cm |
| Material | Polyester Knit (1%) |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | ISO Class 3 to 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction